Motion
B878S000048-105

BUNTING BEARINGS LLC
B878S000048-105

B878S000048-105 0 X 6 SOLID AND CORED
MI ITEM #07678683
MFR #B878S000048-105
List Price$23,907.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B878S000048-105

B878S000048-105 0 X 6 SOLID AND CORED
MI ITEM #07678683
MFR #B878S000048-105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,907.48/each for your price

Overview

Mfr description
B878S000048-105 0 X 6 SOLID AND CORED
  • C87850 ECO BRONZE is a non-lead “GREEN” Alloy
  • ECO BRONZE has been put through a variety of arduous tests by independent laboratories to verify its performance and suitability as a quality bearing material
  • Solid and cored bars are stocked in 13" increments and 105" lengths, and are available In other lengths and non-standard sizes
  • Consider bars for use when you need special bearings, bearings for prototypes, or for emergency repairs

Specifications

  • Material
    ECO Bronze Non-Lead "Green" Alloy
  • Outside Diameter
    6 in
  • Overall Length
    105 in
  • Material Specification
    C87850
  • Operating Temperature Range
    -40 to 400 ºF
  • Maximum P Value
    4400
  • Maximum PV Value
    100000
  • Max V Value
    450
  • UPC_NO
    717905049163
  • Manufacturer Catalog
  • Weight
    928 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text