Motion
ECR1616BP

ENERGIZER
ECR1616BP

Coin Cell Battery - 1616, Chemistry: Lithium, 3 Volt
Mi Item #07681291
MFR #ECR1616BP
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
ECR1616BP

Coin Cell Battery - 1616, Chemistry: Lithium, 3 Volt
Mi Item #07681291
MFR #ECR1616BP

Mfr description
ECR1616BP LITHIUM BATTERY
  • Energizer 1616 Lithium Coin Battery
  • Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games
  • Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$2.93/each

Specifications

Dimensions

  • Battery Size
    1616
  • Height
    1.75 in
  • Standard Battery Pack Size
    1
  • Width
    0.26 in

Details

  • Battery Chemistry
    Lithium
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    3
  • Country of Origin
    JP
  • Features & Benefits
    • Energizer 1616 Lithium Coin Battery • Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games • Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them • Replacement for: L20, 280-209, DL1616, and 5021LC • These lithium batteries can withstand a wide temperature range, from -22º to 140º F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)