Motion
NJ232EMAC4

TIMKEN
NJ232EMAC4

Separable Cylindrical Roller Bearing With Cage - Straight, 160 mm ID, 290 mm OD, 48 mm Width, C4 Internal Clearance
Mi Item #07682042
MFR #NJ232EMAC4
Price$4,668.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ232EMAC4

Separable Cylindrical Roller Bearing With Cage - Straight, 160 mm ID, 290 mm OD, 48 mm Width, C4 Internal Clearance
Mi Item #07682042
MFR #NJ232EMAC4

Mfr description
NJ232EMAC4 CRB >12 OD TIMKEN SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,668.98/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    2.50 mm
  • Inner Ring Width
    48 mm
  • Outer Ring Width
    48 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    48 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Machined Brass
  • Dynamic Load Capacity
    129000 lbf
  • Internal Clearance
    C4
  • Maximum RPM (Grease)
    2100 rpm
  • Maximum RPM (Oil)
    2400 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NJ23
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)