Motion
NJ236EMAC4

TIMKEN
NJ236EMAC4

Separable Cylindrical Roller Bearing With Cage - Straight, 180 mm ID, 320 mm OD, 52 mm Width, C4 Internal Clearance
Mi Item #07682043
MFR #NJ236EMAC4
Price$9,153.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ236EMAC4

Separable Cylindrical Roller Bearing With Cage - Straight, 180 mm ID, 320 mm OD, 52 mm Width, C4 Internal Clearance
Mi Item #07682043
MFR #NJ236EMAC4

Mfr description
NJ236EMAC4 CRB 12-24 OD TIMKEN SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,153.13/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    4 mm
  • Inner Ring Width
    52 mm
  • Outer Ring Width
    52 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    52 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    160000 lbf
  • Flanges
    Two Outer
  • Internal Clearance
    C4
  • Max Rpm
    2000 rpm
  • Maximum RPM (Grease)
    1800 rpm
  • Maximum RPM (Oil)
    2000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable
  • Series
    NJ236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)