Motion
NJ328EMAC4

TIMKEN
NJ328EMAC4

Separable Cylindrical Roller Bearing With Cage - 140 mm ID, 300 mm OD, 62 mm Width, C4 Internal Clearance
Mi Item #07682046
MFR #NJ328EMAC4
Price$7,571.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NJ328EMAC4

Separable Cylindrical Roller Bearing With Cage - 140 mm ID, 300 mm OD, 62 mm Width, C4 Internal Clearance
Mi Item #07682046
MFR #NJ328EMAC4

Mfr description
NJ328EMAC4 CRB >12 OD TIMKEN SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,571.72/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    62 mm
  • Outer Ring Width
    62 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    62 mm

Details

  • Cage Type
    Machined Brass
  • Internal Clearance
    C4
  • Maximum RPM (Grease)
    2100 rpm
  • Maximum RPM (Oil)
    2300 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NJ3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)