Motion
K080733
FleetRunner® 85522355 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 73.79 in OAL, Standard Series
MI ITEM #07682085
MFR #K080733
Price$101.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85522355 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 73.79 in OAL, Standard Series
MI ITEM #07682085
MFR #K080733

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.42/each

Specifications

Dimensions

  • Overall Length
    73.79 in
  • Section Size
    K
  • Top Width
    1.087 in
  • Weight
    0.57 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Standard
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    8

Overview

Mfr description
K080733 MICRO-V BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought