Motion
KIT380
Sorbent or Chemical Clean-up Kit - Chest, 74 gal Absorbent Capacity per Kit
Mi Item #07683542
MFR #KIT380
Price$3,119.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Chest, 74 gal Absorbent Capacity per Kit
Mi Item #07683542
MFR #KIT380

Mfr description
KIT380-OR 380" HIGH VIS STORAGE CHEST
  • UV-resistant polyethylene container keeps absorbents clean and dry indoors or out Highly-visible color helps you locate the kit faster Hinged lid is lockable for extra security PIG HazMat Socks stop spreading spills; PIG HazMat Pads and Pillows absorb; PIG HazMat Pulp cleans up residue on rough surfaces PIG HazMat Absorbents are specially treated for unsurpassed performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide 31"-wide chest fits through standard doors and aisles and has forklift entry for easy moving Bold "Spill Kit" lettering for quick identification Includes temporary disposal bags, ties and instructions Mounted on 8" no flat wheels that roll easily over uneven surfaces; brakes hold kit in place Only PIG Spill Kits feature PIG Absorbents proven for rapid response For information on custom spill kits, just call 1-800-HOT-HOGS (468-4647)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,119.64/each

Specifications

Dimensions

  • Weight
    162 lbs

Details

  • Absorbent Capacity Per Kit
    74 gal (US)
  • Container Material
    Box - Polyethylene;Socks, Mats, Pillows & Pulp - Polypropylene
  • Container Type
    Chest
  • Fluids Absorbed
    Acids, Bases, Unknown
  • Includes
    3 - ext. dia. 3 in x 46 in L PIG HazMat Chemical Absorbent Sock (124CR), 8 - 15 in W x 20 in L PIG HazMat Chemical Absorbent Mat Pad (MAT301), 2 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100), 1 - Instructions & 1 - 5-Gallon Plastic Pail with Lid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)