Motion
E113700.00

LEESON ELECTRIC
E113700.00

Ac Gear Motor - 1.50 hp, 115/230 V, 1 ph, DP (Drip Proof)
Mi Item #07684215
MFR #E113700.00
Price$1,816.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
E113700.00

Ac Gear Motor - 1.50 hp, 115/230 V, 1 ph, DP (Drip Proof)
Mi Item #07684215
MFR #E113700.00

Mfr description
E113700.00,1 1/2HP,56HC,1800RPM,1PH
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Premium efficiency promotes improved reliability.
  • Heavy-duty, rolled steel construction ensures motor durability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,816.18/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56HC
  • Motor Length Less Shaft
    8.0000 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.8700 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    41.00 lbs

Details

  • Ambient Temperature Range
    104 °F
  • Duty Condition Type
    Continuous
  • Enclosure Abbreviation
    DP
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60
  • Full Load Current
    13 A, 6.5 A
  • Full Load Efficiency
    83.8 %
  • Full Load Torque
    4.5 ft-lbs
  • Input Horsepower
    1.50 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    J
  • kW
    1.1 kW
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Footplate
    F1 ONLY
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • NEMA Frame
    56HC
  • Output RPM
    1725 rpm
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    UL Recognized, CSA
  • Style
    NEMA 56
  • Supply Voltage
    115/230 V
  • Thermal Protection
    Yes
  • UPC_NO
    691720991152
  • Volts @ Frequency
    230 V 60 Hz
  • Wiring Diagram
    005053.01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)