Motion
10900077

Werma
10900077

109.000.77 ELECTRONIC BUZZER 115VAC/DC
MI ITEM #07685558
MFR #10900077
List Price$196.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
10900077

109.000.77 ELECTRONIC BUZZER 115VAC/DC
MI ITEM #07685558
MFR #10900077

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$196.35/each for your price

Overview

Mfr description
109.000.77 ELECTRONIC BUZZER 115VAC/DC

Specifications

  • Color
    Black
  • Diameter
    52 mm
  • Height
    59 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    115 V
  • Weight
    61 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text