Motion
10901075

Werma
10901075

109.010.75 ELECTRONIC BUZZER 24VAC/DC
MI ITEM #07685559
MFR #10901075
List Price$178.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
10901075

109.010.75 ELECTRONIC BUZZER 24VAC/DC
MI ITEM #07685559
MFR #10901075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.96/each for your price

Overview

Mfr description
109.010.75 ELECTRONIC BUZZER 24VAC/DC

Specifications

  • Color
    Black
  • Diameter
    52 mm
  • Height
    59 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    59 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text