1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
82930055
LED Perm./Blink.Beacon BM 24VDC YE
MI ITEM #
07685627
MFR #
82930055
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 82930055
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
82930055
LED Perm./Blink.Beacon BM 24VDC YE
MI ITEM #
07685627
MFR #
82930055
Mfr description
829.300.55 LED STEADY/BLINK BEACON 24VDC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
98 mm
Height
137 mm
Weight
249 g
Details
Spec Sheet
Click here
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items