Motion
N309-E-XL-TVP2-C3

FAG (SCHAEFFLER)
N309-E-XL-TVP2-C3

Cylindrical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width
Mi Item #07685671
MFR #N309-E-XL-TVP2-C3
Price$339.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
N309-E-XL-TVP2-C3

Cylindrical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width
Mi Item #07685671
MFR #N309-E-XL-TVP2-C3

Mfr description
N309-E-XL-TVP2-C3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.75/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)