Motion
361301
Zep 50 VOC
MI ITEM #07688749
MFR #361301
Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep 50 VOC
MI ITEM #07688749
MFR #361301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.13/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Weight
    1.638 lbs

Details

  • Alcohol Content
    No
  • Ammonia Content
    No
  • Application
    May be used on Engines, parts, machinery and spots from concrete floors. Also removes brake dust and grease from wheel covers and wire wheels
  • Automotive Fluid Type
    Solvent Degreaser
  • Chemical Type
    Solvent
  • Chlorine Content
    No
  • Cleaner Type
    Solvent
  • Color
    Amber
  • Concentration
    RTU
  • Flammability
    Non-Flammable (CSMA)
  • Flash Point
    N/A
  • Foam Action
    Yes
  • For Use With
    Automotive
  • Form
    Aerosol
  • Indoor Outdoor Use
    Both
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    690858361301
  • Meets Industry Standards By
    NA
  • Package Quantity
    12 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including Amides, coco, N,N-bis(hydroxyethyl), 2,2'-iminodiethanol, 7-methyl-3-methyleneocta-1,6-diene, which is/are known to the State of California to cause cancer
  • Scent
    Citrus
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    engines, parts, machinery, and spots from concrete, Wheel covers, and wire wheels
  • UPC_NO
    10690858361308

Overview

Mfr description
361301 ZEP 50 CA AERO DZ
  • Cuts through tough grease and grime; Dispenses a thick, stable foam which extends contact time, especially on vertical surfaces; Rinses easily from surfaces using water or steam; Complies with CARB regulations for the engine degreaser and general purpose categories; Doesn't contain any chlorinated solvents

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought