Motion
683235
Z-Maxx Super Low Brake Cleaner (SCAQMD)
Mi Item #07688767
MFR #683235
Price$268.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Z-Maxx Super Low Brake Cleaner (SCAQMD)
Mi Item #07688767
MFR #683235

Mfr description
683235 ZMAXXSUPERLOW BRAKE CLNR - SCAQMD
  • Non-Chlorinated formula; Cleans disc and drum brakes as well as liners, springs, rotors, and pads; Removes brake fluid, dust and contaminants with no residue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.61/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Weight
    35 lbs

Details

  • Alcohol Content
    No
  • Ammonia Content
    No
  • Application
    Used to clean disc and drum brake assemblies
  • Automotive Fluid Type
    Brake Cleaner (SCAQMD)
  • Chemical Type
    Solvent
  • Chlorine Content
    No
  • Cleaner Type
    Solvent
  • Color
    Colorless
  • Concentration
    RTU
  • Flammability
    Highly Flammable
  • Flash Point
    -4°F
  • For Use With
    Automotive
  • Form
    Liquid
  • Indoor Outdoor Use
    Both
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    690858683243
  • Meets Industry Standards By
    NA
  • Package Quantity
    1 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.
  • Scent
    Characteristic
  • Solvent Free
    No
  • Spray Action
    No
  • Surfaces Cleaned
    Discs and drum brakes including liners, springs, rotors and pads
  • UPC_NO
    690858683243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)