Motion
568000231
Non-Chlorinated, Ultra Low VOC
MI ITEM #07688777
MFR #568000231
Price$207.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Chlorinated, Ultra Low VOC
MI ITEM #07688777
MFR #568000231

Mfr description
568000231 ZEP BRAKE FLUSH B07300 24 OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.78/each

Specifications

Dimensions

  • Weight
    2.5 lbs

Details

  • Alcohol Content
    No
  • Ammonia Content
    No
  • Chlorine Content
    No
  • Color
    Black
  • Concentration
    Equipment
  • Flash Point
    N/A
  • For Use With
    Automotive
  • Form
    Equipment
  • Indoor Outdoor Use
    Both
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    N/A
  • Meets Industry Standards By
    NA
  • Package Quantity
    3 Per Case
  • Solvent Free
    No
  • Spray Action
    Yes
  • UPC_NO
    N/A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)