Motion
L93916
Kwik Solv
Mi Item #07688797
MFR #L93916
Price$27.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kwik Solv
Mi Item #07688797
MFR #L93916

Mfr description
L93916 KWIK SOLV VOC WITH FRAGRANCE
  • Aggressive solvent washes away grease and grime from brakes; Fast evaporating; Leaves no residue; VOC compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$27.02/each

Specifications

Dimensions

  • Container Size
    22 oz
  • Weight
    1.23 lbs

Details

  • Alcohol Content
    Yes
  • Ammonia Content
    No
  • Application
    Washes away grease, oil, brake fluid and impacted dust from brakes
  • Automotive Fluid Type
    Kwik Solv
  • Chemical Type
    Solvent
  • Chlorine Content
    No
  • Cleaner Type
    Solvent
  • Color
    Colorless
  • Concentration
    RTU
  • Flammability
    Class 3, Flammable Liquid
  • Flash Point
    -4°F
  • For Use With
    Automotive
  • Form
    Thin Liquid
  • Indoor Outdoor Use
    Both
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    690858693907
  • Meets Industry Standards By
    NA
  • Package Quantity
    12 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including benzene, which is/are known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Scent
    Hydrocarbon
  • Solvent Free
    No
  • Spray Action
    No
  • Surfaces Cleaned
    For use on brakes, drums, discs, plates, cylinders, pads, linings and other brake parts
  • UPC_NO
    10690858693904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)