Motion
P551026
P551026 FILTER
Mi Item #07689631
MFR #P551026
Price$99.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P551026 FILTER
Mi Item #07689631
MFR #P551026

Mfr description
P551026 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.80/each

Specifications

Dimensions

  • Outside Diameter
    4.2188 in
  • Overall Length
    243.60 mm
  • Thread Size
    1 to 14 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)