Motion
L91VP
Standard Battery - AA, Chemistry: Lithium, 1.5 Volt
Mi Item #07690059
MFR #L91VP
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Battery - AA, Chemistry: Lithium, 1.5 Volt
Mi Item #07690059
MFR #L91VP

Mfr description
L91VP ULTIMITE LITHIUM VOLUME PACK
  • 1 pack of Energizer Ultimate Lithium AA Batteries
  • Energizer Ultimate Lithium AA batteries are the world's longest lasting AA batteries
  • Superior performance in extreme temperatures from -40 degrees F to 140 degrees F ensure reliable use in all seasons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$2.85/each

Specifications

Dimensions

  • Battery Size
    AA
  • Height
    0.56 in
  • Standard Battery Pack Size
    1
  • Width
    0.56 in

Details

  • Battery Chemistry
    Lithium
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Country of Origin
    US
  • Features & Benefits
    • 1 pack of Energizer Ultimate Lithium AA Batteries • Energizer Ultimate Lithium AA batteries are the world's longest lasting AA batteries • Superior performance in extreme temperatures from -40 degrees F to 140 degrees F ensure reliable use in all seasons • These double A batteries are leak proof batteries, guaranteed based on standard use • Lightweight household batteries last up to 20 years in storage • Use in high tech items, like digital cameras or game controllers, and household items such as smoke detectors, toys and games • Feel confident knowing you have the long-lasting lithium power and protection you expect from Energizer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)