Motion
TN150X6
Needle Valve - Carbon Steel Material
MI ITEM #07693844
MFR #TN150X6
Your Price$18.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Carbon Steel Material
MI ITEM #07693844
MFR #TN150X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.59/each(List $24.42)

Overview

Mfr description
TN150X6 NIPPLE

Specifications

  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Thread Size
    1-1/2 in
  • Overall Length
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text