1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Plumbing
Rotary Unions
DUFF-NORTON 192003040
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DUFF-NORTON
192003040
DWA Series 1 in. National Pipe Thread (NPT) Thread Right Hand Rotary Union
MI ITEM #
07699926
MFR #
192003040
Mfr description
192003040 1" NPT RH MONOFLOW ROTARY
Cost effective for general purpose applications.
High precision ball bearings for smooth running and long life, even at high speeds.
Maintenance Free.
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Weight
3.82 lb
Details
Air Pressure
200 psi
Connection
National Pipe Thread (NPT)
Flow
Mono
Hot Oil Temperature
158 °F
Hydraulic Fluid
Oil|Water
Rotation
Right Hand
Series
DWA Series
Speed
1750 to 3500 rpm
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items