Motion
DCCS670X1

DEWALT
DCCS670X1

FLEXVOLT® Brushless Chainsaw Kit - 60 V, 16 in Guide Bar Size
Mi Item #07700149
MFR #DCCS670X1
Price$520.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCCS670X1

FLEXVOLT® Brushless Chainsaw Kit - 60 V, 16 in Guide Bar Size
Mi Item #07700149
MFR #DCCS670X1

Mfr description
DCCS670X1 60V MAX CORDLESS CHAIN SAW
  • Tool-free chain tensioning for quick and easy chain adjustments
  • Auto-Oiling for continuous lubrication. Quarter-turn oil cap for quick oil re-fills
  • Chain brake for kick back protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$520.75/each

Specifications

Dimensions

  • Guide Bar Size
    16 in
  • Weight
    17.5 lbs

Details

  • Batteries Included
    Batteries Included
  • Includes
    (1) 60V MAX* 3Ah Battery, (1) Charger, (1) DCCS670 Brushless Chainsaw, (1) Hard bar cover
  • Number Of Batteries
    1
  • Power Type
    Battery
  • UPC_NO
    885911480628
  • Voltage
    60 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)