Motion
DCL079B

DEWALT
DCL079B

Cordless Tripod Light (Light Only) - Portable Mounting Style, LED Lighting Technology, 20 V Max* Voltage, 3000 lm Max Light Output, 11 hrs Max Run Time
Mi Item #07700150
MFR #DCL079B
Price$389.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCL079B

Cordless Tripod Light (Light Only) - Portable Mounting Style, LED Lighting Technology, 20 V Max* Voltage, 3000 lm Max Light Output, 11 hrs Max Run Time
Mi Item #07700150
MFR #DCL079B

Mfr description
DCL079B 20V MAX LED TRIPOD (LIGHT ONLY)
  • Natural white LED provides accurate color visibility, long life span, and stays cool to the touch
  • Three brightness settings to customize work space illumination
  • Telescoping pole extends light head to 7 feet to reduce shadows and glare
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.51/each

Specifications

Dimensions

  • Tool Height
    39 in
  • Tool Length
    9 in
  • Tool Weight
    16 lbs
  • Weight
    19.64 lbs

Details

  • Lighting Technology
    LED
  • Manufacturer Upc Number
    885911534239
  • Maximum Light Output
    3000 lm
  • Maximum Run Time
    11 hrs
  • Mounting Style
    Portable
  • Number Of Heads
    1
  • UPC_NO
    885911534239
  • Voltage
    20 V Max*
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)