Overview
Mfr description
G1.5X4LG6,G WIRING DUCT,LIGHT GRAY
- Wide slot/finger design provides greater side wall rigidity and can be used with a wide range of wire bundle sizes
- Mounting holes
- Material: Lead-free PVC
- Base and cover length: 6'
- UL recognized continuous use temperature: 122°F (50°C)
- UL 94 flammability rating of V-0
- Conforms with NFPA 79-2015 section 13.3.1 requirement for flame-retardant material
- Manufacturer: Panduit
Help us improve this product