Motion
G1X3LG6

Panduit
G1X3LG6

Panduct® Type G Wiring Duct—Wide Slot—Slot Width: 0.31 in
MI ITEM #07708624
MFR #G1X3LG6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Panduit
G1X3LG6

Panduct® Type G Wiring Duct—Wide Slot—Slot Width: 0.31 in
MI ITEM #07708624
MFR #G1X3LG6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
G1X3LG6,G WIRING DUCT,LIGHT GRAY
  • Wide slot/finger design provides greater side wall rigidity and can be used with a wide range of wire bundle sizes
  • Mounting holes
  • Material: Lead-free PVC
  • Base and cover length: 6'
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V-0
  • Conforms with NFPA 79-2015 section 13.3.1 requirement for flame-retardant material
  • Manufacturer: Panduit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought