1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RUBBER FAB - GHT
40MOG-600
Gasket - Teflon, White Color
MI ITEM #
07711829
MFR #
40MOG-600
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Gaskets
Spiral Wound Gaskets
RUBBER FAB - GHT 40MOG-600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RUBBER FAB - GHT
40MOG-600
Gasket - Teflon, White Color
MI ITEM #
07711829
MFR #
40MOG-600
Mfr description
40MO-G-6 6" TEFLON GASKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
5.782 in
Outside Diameter
6.562 in
Details
Application
Beverage, Biotech, Dairy, Pharmaceutical, and all other Sanitary Process industries, Food
Color
White
Inner Ring Material
Teflon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items