Motion
FT50FS
Needle Valve - 2000# Forged Steel Material
Mi Item #07719056
MFR #FT50FS
Price$25.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 2000# Forged Steel Material
Mi Item #07719056
MFR #FT50FS

Mfr description
FT50FS 1/2" FORGED STEEL TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.86/each

Specifications

Dimensions

  • Thread Size
    1/2 in

Details

  • Body Material
    Steel
  • Material
    2000# Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)