Motion
66243482068

NORTON ABRASIVES
66243482068

RailCut Metal Rail Maintenance Wheel - Type 01/41, 14.0000 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 5400 rpm
Mi Item #07719292
MFR #66243482068
Price$144.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243482068

RailCut Metal Rail Maintenance Wheel - Type 01/41, 14.0000 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 5400 rpm
Mi Item #07719292
MFR #66243482068

Mfr description
66243482068 14 X 1/8 X 1 TYPE 01 A/O
  • Quality aluminum oxide abrasive wheels designed for jobs where low initial price is a key purchasing criterion
  • Side reinforced with rough sides; rated for 20,000 SFPM applications
  • Designed for multi-purpose use; great versatility on a variety of rail materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.48/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Center Hole Diameter  
    1 in
  • Overall Thickness
    0.1250 in
  • Weight
    21.30 lbs
  • Wheel Diameter  
    14.0000 in
  • Wheel Thickness  
    0.125 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    5400 rpm
  • Package Quantity
    10
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    66243482068
  • Wheel Type
    Type 01/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)