Motion
66243485920

NORTON ABRASIVES
66243485920

Cut-Off Wheel - 20 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 2710 rpm, 10 Per Pack
MI ITEM #07719295
MFR #66243485920
Your Price$95.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243485920

Cut-Off Wheel - 20 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 2710 rpm, 10 Per Pack
MI ITEM #07719295
MFR #66243485920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.40/each(List $109.71)

Overview

Mfr description
66243485920 20 X 5/32 X 1 TYPE 01 A/O
  • Multi-purpose aluminum oxide abrasive
  • Steady performance
  • Great versatility
  • Low initial price
  • Typical 20 inch cut-off applications

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    2710 rpm
  • UPC_NO
    66243485920
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text