Motion
66243485921

NORTON ABRASIVES
66243485921

Cut-off Wheel - Type 1, 20.0000 in Wheel Dia., 0.1875 in Wheel Thickness, 1.0000 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 2710 rpm
Mi Item #07719296
MFR #66243485921
Price$100.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243485921

Cut-off Wheel - Type 1, 20.0000 in Wheel Dia., 0.1875 in Wheel Thickness, 1.0000 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 2710 rpm
Mi Item #07719296
MFR #66243485921

Mfr description
66243485921 20 X 3/16 X 1 TYPE 01 A/O
  • Multi-purpose aluminum oxide abrasive
  • Steady performance
  • Great versatility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.36/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Blade Diameter
    20.0000 in
  • Blade Thickness
    0.1875 in
  • Center Hole Diameter  
    1.0000 in
  • Height
    0.1875 in
  • Hole Size
    1.0000 in
  • Length
    20.0000 in, 508 mm
  • Overall Thickness
    0.1875 in
  • Wheel Diameter  
    20.0000 in
  • Wheel Thickness  
    0.1875 in
  • Width
    0.1875 in

Details

  • Application
    Foundry
  • Arbor Type
    Type 01
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Description Keyword
    Foundry Wheel
  • For Use With
    Chop Saw
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Machine Compatibility
    Chop Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Aluminum, Carbon Steel, Metal, Stainless Steel, Super Alloys
  • Max Rpm
    2710 rpm
  • Package Quantity
    10
  • Recommended Use
    Foundry
  • Reinforcement Type
    Reinforced
  • Specification
    NORTON METAL
  • Substrate
    Aluminum, Carbon Steel, Metal, Stainless Steel, Super Alloys
  • UPC_NO
    66243485921
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)