Motion
66252843849

NORTON ABRASIVES
66252843849

Cut-Off Wheel - 5 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 12225 rpm, 25 Per Pack
MI ITEM #07719302
MFR #66252843849
Your Price$2.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843849

Cut-Off Wheel - 5 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 12225 rpm, 25 Per Pack
MI ITEM #07719302
MFR #66252843849

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.99/each(List $3.44)

Overview

Mfr description
66252843849 5 X .045 X 7/8 TYPE 27 A/O
  • Quality aluminum oxide abrasive for quick cutting action
  • Quality resin bond provides free cutting action with long life
  • Ultra-thin side reinforcing for maximum cut rate with minimum kerf loss; ideal when precise, thin cut is desired
  • Exceptional balance means no vibration or bouncing on workpiece, for less grinder maintenance and less operator fatigue
  • All wheels are fully speed tested and comply with ANSI standards

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Max Rpm
    12225 rpm
  • UPC_NO
    66252843849
  • Weight
    2.20 lbs
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text