Motion
07660789012

NORTON ABRASIVES
07660789012

Metal Portable Cut-Off Wheels - Type 01/41, 2-7/8 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 46 Grit, Coarse Grade, 25465 rpm, 25 Per Pack
MI ITEM #07719384
MFR #07660789012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660789012

Metal Portable Cut-Off Wheels - Type 01/41, 2-7/8 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 46 Grit, Coarse Grade, 25465 rpm, 25 Per Pack
MI ITEM #07719384
MFR #07660789012

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07660789012 3 X .035 X 3/8 TYPE 01 A/O
  • Quality aluminum oxide at a competitive price
  • Excellent all purpose bond for a wide range of applications
  • Ultra thin side reinforcing for maximum cut rate and minimum kerf loss; ideal when precise thin cut is desired
  • Reinforced for use on high-speed portable grinders
  • Good choice when initial price is the primary consideration

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grit Number
    46
  • Grade
    Coarse
  • Max Rpm
    25465 rpm
  • Wheel Type
    Type 01/41
  • Color
    Black
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text