Motion
NU1011-M1-C3

FAG (SCHAEFFLER)
NU1011-M1-C3

Cylindrical Roller Bearing - Straight, 55 mm ID, 90 mm OD, 18 mm Width, C3 Internal Clearance
Mi Item #07720173
MFR #NU1011-M1-C3
Price$444.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU1011-M1-C3

Cylindrical Roller Bearing - Straight, 55 mm ID, 90 mm OD, 18 mm Width, C3 Internal Clearance
Mi Item #07720173
MFR #NU1011-M1-C3

Mfr description
NU1011-XL-M1-C3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.58/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm
  • Weight
    15.202 oz

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    2 Ribs Outer Ring
  • Internal Clearance
    C3
  • Locating
    Non-locating
  • Manufacturer Upc Number
    4012801391405
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NU
  • UPC_NO
    4054371441043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)