Motion
NU1012-XL-M1-C3

FAG (SCHAEFFLER)
NU1012-XL-M1-C3

60 mm ID, 95 mm OD, 18 mm Width
Mi Item #07720181
MFR #NU1012-XL-M1-C3
Price$517.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU1012-XL-M1-C3

60 mm ID, 95 mm OD, 18 mm Width
Mi Item #07720181
MFR #NU1012-XL-M1-C3

Mfr description
NU1012-XL-M1-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.45/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)