Motion
NU204ET2C3

NTN
NU204ET2C3

Cylindrical Roller Bearing - Cylindrical, 20 mm Bore, 72 mm OD, 17 mm Width, C3 Internal Clearance
MI ITEM #07720418
MFR #NU204ET2C3
List Price$112.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU204ET2C3

Cylindrical Roller Bearing - Cylindrical, 20 mm Bore, 72 mm OD, 17 mm Width, C3 Internal Clearance
MI ITEM #07720418
MFR #NU204ET2C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.19/each for your price

Overview

Mfr description
NU204ET2C3 CYL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359137910
  • UPC_NO
    4547359137910
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text