Motion
NU1038-XL-M1

FAG (SCHAEFFLER)
NU1038-XL-M1

Straight, 190 mm ID, 290 mm OD, 46 mm Width
Mi Item #07720533
MFR #NU1038-XL-M1
Price$7,360.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU1038-XL-M1

Straight, 190 mm ID, 290 mm OD, 46 mm Width
Mi Item #07720533
MFR #NU1038-XL-M1

Mfr description
NU1038-XL-M1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,360.55/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)