Motion
NU1068-M1
Straight, 340 mm ID, 520 mm OD, 82 mm Width
MI ITEM #07720826
MFR #NU1068-M1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight, 340 mm ID, 520 mm OD, 82 mm Width
MI ITEM #07720826
MFR #NU1068-M1

Mfr description
NU1068-M1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    82 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)