Motion
NU1068-M1-C3

FAG (SCHAEFFLER)
NU1068-M1-C3

340 mm ID, 520 mm OD, 82 mm Width
Mi Item #07720829
MFR #NU1068-M1-C3
Price$33,674.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU1068-M1-C3

340 mm ID, 520 mm OD, 82 mm Width
Mi Item #07720829
MFR #NU1068-M1-C3

Mfr description
NU1068-M1-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,674.71/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    82 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)