Motion
NU1072-M1
Straight, 360 mm ID, 540 mm OD, 82 mm Width
Mi Item #07720839
MFR #NU1072-M1
Price$36,205.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight, 360 mm ID, 540 mm OD, 82 mm Width
Mi Item #07720839
MFR #NU1072-M1

Mfr description
NU1072-M1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,205.55/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    82 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)