Motion
NU1076-M1-C3

FAG (SCHAEFFLER)
NU1076-M1-C3

Cylindrical roller bearings, single row - 380 mm ID, 560 mm OD, 82 mm Width
Mi Item #07720843
MFR #NU1076-M1-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU1076-M1-C3

Cylindrical roller bearings, single row - 380 mm ID, 560 mm OD, 82 mm Width
Mi Item #07720843
MFR #NU1076-M1-C3

Mfr description
NU1076-M1-C3 CYL RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    82 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)