Motion
NU1076-M1
Straight, 380 mm ID, 560 mm OD, 82 mm Width
Mi Item #07720849
MFR #NU1076-M1
Price$36,449.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight, 380 mm ID, 560 mm OD, 82 mm Width
Mi Item #07720849
MFR #NU1076-M1

Mfr description
NU1076-M1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,449.03/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    82 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)