Motion
NU 10/500 MA

SKF
NU 10/500 MA

Cylindrical roller bearings, single row - Straight, 500 mm ID, 720 mm OD, 100 mm Width, CN Internal Clearance
MI ITEM #07720860
MFR #NU 10/500 MA
Price$67,077.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 10/500 MA

Cylindrical roller bearings, single row - Straight, 500 mm ID, 720 mm OD, 100 mm Width, CN Internal Clearance
MI ITEM #07720860
MFR #NU 10/500 MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67,077.63/each

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Outside Diameter  
    720 mm
  • Overall Width  
    100 mm
  • Weight
    348.97 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Flanges on outer Ring, Flangeless Inner Ring
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316570456905
  • Material Element
    Bearing steel
  • Max Rpm
    1100 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum 302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    10
  • UPC_NO
    7316570456905

Overview

Mfr description
NU10/500MA CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text