Motion
JNL10A
JNL10A - JAM NUT, ALUMINUM 5/8-18 LH15/16" HEX, 3/8" WIDE
Mi Item #07722481
MFR #JNL10A
Price$2.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNL10A - JAM NUT, ALUMINUM 5/8-18 LH15/16" HEX, 3/8" WIDE
Mi Item #07722481
MFR #JNL10A

Mfr description
JNL10A-5/8 ALUMINIUM JAM NUT LH
  • BODY: 7075 Aluminum, Clear Anodized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.32/each

Specifications

Dimensions

  • Hex Size
    3/8 in
  • Thread Size
    5/8-18
  • Weight
    0.02 lbs
  • Width Across Flats
    0.3870 in

Details

  • Finish Coating
    Clear Anodized
  • Manufacturer Catalog
  • Material
    Aluminum
  • System of Measurement
    Imperial
  • Thread Direction
    Left Hand
  • Thread Standard
    UNF-2B
  • UPC_NO
    806990010902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)