Motion
35006
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 1000 lbs Max Weight, 1 Cylinder Capacity, 47 in Overall Height
MI ITEM #07732005
MFR #35006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 1000 lbs Max Weight, 1 Cylinder Capacity, 47 in Overall Height
MI ITEM #07732005
MFR #35006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35006 SINGLE CYLINDER HAND TRUCK
  • Configured with 10.5-in (267-mm) steel hub pneumatic wheels with dual ball bearings for easier rolling—less effort required
  • Includes wide-set dual 3-in (5-mm) swivel caster assemblies for easier, stable transport—folds flat for storage
  • Rated at 1000-lb (454-kg) weight capacity
  • Holds one cylinder from 6- to 12-in (155- to 305-mm) in diameter
  • Due to their weight, high-pressure contents, and unwieldy shape, industrial gas cylinders require a specially designed hand truck to minimize accidents and injuries.
  • Constructed of 1-in (25-mm) and 1.25-in (32-mm) diameter steel tube with continuous welding, these hand trucks provides optimum safety, strength and longevity.
  • Robust, v-shaped cylinder support cradles keep cylinder snug and secure, reducing cylinder rolling common in curved back designs.
  • Durable 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckle and hold individual cylinders securely for safe transport.
  • Heavy-duty, 11-gauge (3-mm) floor plate with safety fins prevent warping or breaking.
  • Features unique zero-lift height loading, allowing floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading.
  • Caster carriage features heavy steel bars and nylon washers for smooth folding action and easy storage in tight spaces.
  • Corrosion-resistant powder-coat finish throughout for long life and smooth handling.
  • Upper handle sections bolt in place for reduced package size in order to save on freight costs.
  • Helps comply with OSHA, NFP1, NFPA 55, and CGA.

Specifications

  • Hand Truck Type
    Compressed Gas
  • Weight Capacity
    1000 lbs
  • Frame Material
    Steel
  • Overall Height
    47 in
  • Caster Wheel Types
    (2) Pneumatic Wheels
  • Wheel Diameter
    10-1/2 in
  • Color
    Gray
  • Rear Casters Included
    Rear Casters Included
  • Rear Caster Size
    3 in
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Straps Per Cylinder
    1
  • Ramp Equipped
    Not Ramp Equipped
  • Cylinder Capacity
    1
  • Min Cylinder Diameter
    6 in
  • Warranty
    1 Year
  • Weight
    46 lbs
  • Shipping Weight
    48 lbs
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Manufacturer Upc Number
    697841209589
  • ECCN
    EAR99
  • Locking Post Equipped
    Not Locking Post Equipped
  • Hoist Ring Equipped
    Not Hoist Ring Equipped
  • Overall Length
    19 in
  • Overall Width
    21 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text