Motion
35010
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 1000 lbs Max Weight, 1 Cylinder Capacity, 49 in Overall Height
MI ITEM #07732007
MFR #35010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressed Gas Single Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 1000 lbs Max Weight, 1 Cylinder Capacity, 49 in Overall Height
MI ITEM #07732007
MFR #35010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35010 SINGLE CRYOGENIC CYLINDER HAND
  • Configured with 16-in (406-mm) steel hub pneumatic wheels with dual ball bearings for easier rolling—less effort required
  • Rated at 1000-lb (454-kg) weight capacity
  • Holds one larger diameter propane or cryogenic cylinder from 9- to 18-in (229- to 457-mm)
  • Exclusive bumper guard edging with steel reinforced vinyl protects your cylinders from damage while providing extra grip Due to their weight, high-pressure contents, and unwieldy shape, industrial gas cylinders require a specially designed hand truck to minimize accidents and injuries. Constructed of 1-in (25-mm) and 1.25-in (32-mm) diameter steel tube with continuous welding, these hand trucks provides optimum safety, strength and longevity. Robust, v-shaped cylinder support cradles keep cylinder snug and secure, reducing cylinder rolling common in curved back designs. Two durable 1.5- x 66-in (38-mm x 1676-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckle and hold individual cylinders securely for safe transport. Heavy-duty, 11-gauge (3-mm) floor plate with safety fins prevent warping or breaking. Features unique zero-lift height loading, allowing floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading. Corrosion-resistant powder-coat finish throughout for long life and smooth handling. Upper handle sections bolt in place for reduced package size in order to save on freight costs.Helps comply with OSHA, NFP1, NFPA 55, and CGA.

Specifications

  • Hand Truck Type
    Compressed Gas
  • Weight Capacity
    1000 lbs
  • Frame Material
    Steel
  • Overall Height
    49 in
  • Caster Wheel Types
    (2) Pneumatic Wheels
  • Wheel Diameter
    16 in
  • Color
    Gray
  • Rear Casters Included
    Rear Casters Not Included
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Straps Per Cylinder
    2
  • Ramp Equipped
    Not Ramp Equipped
  • Cylinder Capacity
    1
  • Min Cylinder Diameter
    9 in
  • Warranty
    1 Year
  • Weight
    88 lbs
  • Shipping Weight
    120 lbs
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Manufacturer Upc Number
    697841209602
  • ECCN
    EAR99
  • Locking Post Equipped
    Not Locking Post Equipped
  • Hoist Ring Equipped
    Not Hoist Ring Equipped
  • Overall Length
    32 in
  • Overall Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text