Motion
35036
Compressed Gas Double Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 1000 lbs Max Weight, 2 Cylinder Capacity, 47 in Overall Height
MI ITEM #07732020
MFR #35036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressed Gas Double Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 1000 lbs Max Weight, 2 Cylinder Capacity, 47 in Overall Height
MI ITEM #07732020
MFR #35036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35036 DOUBLE CYLINDER HAND TRUCK
  • Configured with 10.5-in (267-mm) steel hub pneumatic wheels with dual ball bearings for easier rolling—less effort required
  • Includes wide-set dual 5-in (127-mm) swivel caster assemblies for easier, stable transport—folds flat for storage
  • Rated at 1000-lb (454-kg) weight capacity
  • Accepts two gas cylinders with combined diameters up to 23-in (584-mm), including fuel and oxidizer cylinders common in welding applications
  • Never compromise safety when it comes to handling heavy compressed gas cylinders.
  • Constructed of 1-in (25-mm) and 1.25-in (32-mm) diameter round steel tube with continuous welding, these durable, double-cylinder trucks provide optimum safety, strength, and longevity.
  • Floor plate made of thick 11-gauge (3-mm) steel with safety fins prevents warping or breaking.
  • The unique zero-lift height loading floor plate lays flat, thereby eliminating the need to lift cylinder during loading and unloading.
  • Caster carriage features heavy steel bars and nylon washers for smooth folding action and easy storage in tight spaces.
  • Corrosion-resistant powder coat finish throughout for long life and smooth handling.
  • Hold gas cylinders in place independently for improved safety. Heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder—eliminate any cylinder rolling potential seen in chain-secured units.
  • Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck.
  • Optional locking posts and collar plate system model 35084 ensures total cylinder immobilization, or accessorize hand trucks with a tool tray or lockable tool box for securing torches and other equipment—models 35388 and 35386 respectively.
  • Helps comply with OSHA, NFP1, NFPA 55, and CGA.

Specifications

  • Hand Truck Type
    Compressed Gas
  • Weight Capacity
    1000 lbs
  • Frame Material
    Steel
  • Overall Height
    47 in
  • Caster Wheel Types
    (2) Pneumatic Wheels
  • Wheel Diameter
    16 in
  • Color
    Gray
  • Rear Casters Included
    Rear Casters Included
  • Rear Caster Size
    5 in
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Straps Per Cylinder
    1
  • Ramp Equipped
    Not Ramp Equipped
  • Cylinder Capacity
    2
  • Min Cylinder Diameter
    5 in
  • Warranty
    1 Year
  • Weight
    90 lbs
  • Shipping Weight
    120 lbs
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Manufacturer Upc Number
    697841210011
  • ECCN
    EAR99
  • Locking Post Equipped
    Not Locking Post Equipped
  • Hoist Ring Equipped
    Not Hoist Ring Equipped
  • Overall Length
    27 in
  • Overall Width
    34 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text