Motion
35048
Compressed Gas Double Cylinder Hand Truck - Steel Frame, (2) Steel Wheels Tires, 600 lbs Max Weight, 2 Cylinder Capacity, 64 in Overall Height
MI ITEM #07732026
MFR #35048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressed Gas Double Cylinder Hand Truck - Steel Frame, (2) Steel Wheels Tires, 600 lbs Max Weight, 2 Cylinder Capacity, 64 in Overall Height
MI ITEM #07732026
MFR #35048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35048 DOUBLE CYLINDER HAND TRUCK WITH
  • Steel encased Marinite® I† creates a one-hour fire barrier between the fuel and oxidizer—exceeds minimum NFPA 55, NFPA 1, OSHA and CGA standards
  • Locking posts and collar plates ensure total cylinder immobilization for hoisting applications
  • Configured with 20-in (508-mm) steel wheels with dual ball bearings for easier rolling—less effort required
  • Rated at 600-lb (272-kg) weight capacity
  • Safely store and transport a pair of fuel and oxidizer cylinders, common in welding applications, up to 13-in (330-mm) and 10-in (254-mm) in diameter, respectively.
  • Constructed using 1.25-in (32-mm) diameter round steel tube with continuous welding, these durable, double-cylinder trucks provide optimum safety, strength, and longevity.
  • Floor plate made of thick 11-gauge (3-mm) steel with safety fins prevents warping or breaking.
  • The zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading.
  • Corrosion-resistant powder-coat finish throughout for long life and smooth handling.
  • Two heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder—eliminate any cylinder rolling potential seen in chain-secured units.
  • Included welded loop chains provide a secondary means for securing the cylinders.
  • Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck.
  • Triple grip push handle greatly enhances safety on top heavy loads by expanding available grip area for improved leverage and swing radius.
  • Includes tool box attachment with integral lockable lid for torch storage.
  • Move hand truck easily around a construction site, into locations with poor accessibility, or from floor to floor with this hoist-equipped design.
  • Extensive structural framing with 0.375-in (10-mm) thick hoist plate makes these units safe when lifted by hoist rigs.
  • Marinite® I is a registered trademark of BNZ Materials, Inc.

Specifications

  • Hand Truck Type
    Compressed Gas
  • Weight Capacity
    600 lbs
  • Frame Material
    Steel
  • Overall Height
    64 in
  • Caster Wheel Types
    (2) Steel Wheels
  • Wheel Diameter
    20 in
  • Color
    Gray
  • Rear Casters Included
    Rear Casters Not Included
  • Tool Box Or Tool Tray Included
    Tool Box Included
  • Strap Style
    Poly Cinch Strap with Steel Buckle and Chain
  • Straps Per Cylinder
    2
  • Ramp Equipped
    Not Ramp Equipped
  • Cylinder Capacity
    2
  • Min Cylinder Diameter
    5 in
  • Warranty
    1 Year
  • Weight
    156 lbs
  • Shipping Weight
    180 lbs
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Manufacturer Upc Number
    697841210073
  • ECCN
    EAR99
  • Locking Post Equipped
    Locking Post Equipped
  • Hoist Ring Equipped
    Hoist Ring Equipped
  • Firewall Rating
    One-Hour
  • Overall Length
    28 in
  • Overall Width
    32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text