Motion
35050
Compressed Gas Double Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 600 lbs Max Weight, 2 Cylinder Capacity, 64 in Overall Height
MI ITEM #07732027
MFR #35050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressed Gas Double Cylinder Hand Truck - Steel Frame, (2) Pneumatic Wheels Tires, 600 lbs Max Weight, 2 Cylinder Capacity, 64 in Overall Height
MI ITEM #07732027
MFR #35050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35050 DOUBLE CYLINDER HAND TRUCK WITH
  • Steel encased Marinite® I† creates a one-hour fire barrier between the fuel and oxidizer—exceeds minimum NFPA 55, NFPA 1, OSHA and CGA standards
  • Locking posts and collar plates ensure total cylinder immobilization for hoisting applications
  • Configured with 16-in (406-mm) steel hub pneumatic wheels with dual ball bearings for easier rolling—less effort required
  • Rated at 600-lb (272-kg) weight capacity
  • Safely store and transport a pair of fuel and oxidizer cylinders, common in welding applications, up to 13-in (330-mm) and 10-in (254-mm) in diameter, respectively.
  • Constructed using 1.25-in (32-mm) diameter round steel tube with continuous welding, these durable, double-cylinder trucks provide optimum safety, strength, and longevity.
  • Floor plate made of thick 11-gauge (3-mm) steel with safety fins prevents warping or breaking.
  • The zero-lift height loading allows floor plate to lay flat, thereby eliminating the need to lift cylinder during loading and unloading.
  • Corrosion-resistant powder-coat finish throughout for long life and smooth handling.
  • Two heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, lab tested to 1138-lb (516-kg), feature steel cinch buckles for secure attachment of cylinder—eliminate any cylinder rolling potential seen in chain-secured units.
  • Included welded loop chains provide a secondary means for securing the cylinders.
  • Exclusive bumper guard edging grips cylinder and minimizes damage to cylinder and hand truck.
  • Triple grip push handle greatly enhances safety on top heavy loads by expanding available grip area for improved leverage and swing radius. Includes tool box attachment with integral lockable lid for torch storage.
  • Move hand truck easily around a construction site, into locations with poor accessibility, or from floor to floor with this hoist-equipped design.
  • Extensive structural framing with 0.375-in (10-mm) thick hoist plate makes these units safe when lifted by hoist rigs.
  • Marinite® I is a registered trademark of BNZ Materials, Inc.

Specifications

  • Hand Truck Type
    Compressed Gas
  • Weight Capacity
    600 lbs
  • Frame Material
    Steel
  • Overall Height
    64 in
  • Caster Wheel Types
    (2) Pneumatic Wheels
  • Wheel Diameter
    16 in
  • Color
    Gray
  • Rear Casters Included
    Rear Casters Not Included
  • Tool Box Or Tool Tray Included
    Tool Box Included
  • Strap Style
    Poly Cinch Strap with Steel Buckle and Chain
  • Straps Per Cylinder
    2
  • Ramp Equipped
    Not Ramp Equipped
  • Cylinder Capacity
    2
  • Min Cylinder Diameter
    5 in
  • Warranty
    1 Year
  • Weight
    161 lbs
  • Shipping Weight
    185 lbs
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Manufacturer Upc Number
    697841210080
  • ECCN
    EAR99
  • Locking Post Equipped
    Locking Post Equipped
  • Hoist Ring Equipped
    Hoist Ring Equipped
  • Firewall Rating
    One-Hour
  • Overall Length
    24 in
  • Overall Width
    32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought