Motion
35058
Gas Cylinder Cart - 24 in Wide, 36.25 in Long, 2000 lbs Weight Capacity
Mi Item #07732031
MFR #35058
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Cylinder Cart - 24 in Wide, 36.25 in Long, 2000 lbs Weight Capacity
Mi Item #07732031
MFR #35058

Mfr description
35058 GAS CYLINDER CART
  • Carts include two 4-in (102-mm) locking swivel casters and two fixed direction casters for movement of cylinders with ease
  • Exclusive bumper guard edging with steel reinforced vinyl protects your cylinders from damage while providing extra grip
  • Heavy-duty 1.5- x 54-in (38-mm x 1372-mm) polypropylene support straps, rated at 1138-lb (516-kg), feature steel cinch buckle and hold individual cylinders securely to prevent tipping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Cylinder Diameter
    4 in
  • Overall Height
    36.25 in
  • Overall Length
    52 in
  • Overall Width
    24 in
  • Platform Length
    36.25 in
  • Platform Width
    24 in
  • Shipping Weight
    199 lbs
  • Weight
    163 lbs
  • Wheel Diameter
    4 in

Details

  • Caster Wheel Types
    (4) Swivel Casters
  • Color
    Gray
  • Cylinder Capacity
    6
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8427900000
  • Manufacturer Upc Number
    697841210127
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Straps Per Cylinder
    2
  • Warranty
    1 Year
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)