Motion
35210
Gas Clyinder Forklift Pallet - Steel Frame Material, Varies Cylinder Capacity, 38 in Platform Length, 2400 lbs Weight Capacity
MI ITEM #07732056
MFR #35210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Clyinder Forklift Pallet - Steel Frame Material, Varies Cylinder Capacity, 38 in Platform Length, 2400 lbs Weight Capacity
MI ITEM #07732056
MFR #35210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    36 in
  • Overall Width
    24 in
  • Platform Length
    38 in
  • Shipping Weight
    170 lbs
  • Weight
    136 lbs

Details

  • Color
    Black
  • Cylinder Capacity
    Varies
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8427900000
  • Manufacturer Upc Number
    697841210684
  • Mount Type
    Forklift
  • Pallet Type
    Compressed Gas Cylinder
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1 (Compressed Gas Association)
  • Strap Style
    Ratchet Binding
  • Straps Per Cylinder
    1
  • Warranty
    1 Year
  • Weight Capacity
    2400 lbs

Overview

Mfr description
35210 GAS CYLINDER FORKLIFT PALLET
  • Fully enclosed 7.75-in wide (197-mm) forklift channels with two way access
  • Textured finish on the pallet provides a non-skid surface
  • Transport multiple gas cylinders securely with a forklift using these end-load oriented pallets.
  • Secure a group of gas cylinders using the 10,000-lb (4,536-kg) DOT compliant strap that attaches to frame at either 12-, 24- or 36-in (305-, 610- or 915-mm) from the deck.
  • Fully welded construction from 11-gauge (3-mm) hot-rolled steel and structural tube steel, powder-coated to ensure longevity and chemical resistance.
  • Helps comply with OSHA, NFP1, NFPA 55, and CGA.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought