Motion
35252
Gas Cylinder Support Bracket - Stainless Steel Frame Material, 2.25 in Overall Length
MI ITEM #07732070
MFR #35252
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Cylinder Support Bracket - Stainless Steel Frame Material, 2.25 in Overall Length
MI ITEM #07732070
MFR #35252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35252 GAS CYLINDER SUPPORT BRACKET
  • Brackets accept cylinder sizes ranging from 4- to 12-in (102- to 305-mm)
  • Exclusive bumper guard edging with steel reinforced vinyl protects your cylinders from damage while providing extra grip
  • Designed for wall mounting applications
  • Cylinder support brackets provide a quick and easy solution for storing gas cylinders when space is at premium. Constructed from heavy gauge, stainless steel to ensure long service life and improved corrosion resistance. Heavy-duty polypropylene support straps, 1.5- x 54-in (38-mm x 1372-mm) and rated at 1138-lb (516-kg), feature nylon side latch buckle and hold individual cylinders securely against bracket. For an improved level of safety for any installation, all brackets include openings to retrofit secondary support chains, one set for each cylinder station.
  • Helps comply with OSHA, NFP1, NFPA 55, and CGA.

Specifications

  • Cylinder Type
    Compressed Gas
  • Cylinder Capacity
    1
  • Frame Material
    Stainless Steel
  • Min Cylinder Diameter
    4
  • Straps Per Cylinder
    1
  • Overall Length
    2.25 in
  • Overall Width
    8 in
  • Overall Height
    4.25 in
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Mount Type
    Wall
  • Mount Holes
    2
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1(Compressed Gas Association)
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841210820
  • Harmonization Code
    7326190080
  • ECCN
    EAR99
  • Weight
    3 lbs
  • Shipping Weight
    3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text